Rotary plate 380 mm

Article no.: 928255 380
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Product details

Technical Data

380 mm
Safe working load 180 kg
Weight 4 kg
Type of product Rotary plate

Identification numbers & Classifications

Article number 928255 380
EAN / GTIN 2050002019010
Manufacturer number TW14027001

Description

Version:

Stainless steel plate with ribbed rubber covering, rotary plate ⌀ 380 mm, detent mechanism 8×45.
Stops at 45° intervals, stepless movement also available.