Single-hand knife 1 HOLEX

Article no.: 844620 1
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
Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 90 mm
Blade length 70 mm
Type of product General-purpose knife

Identification & Classification

Article number 844620 1
Copy
EAN / GTIN 4045197484697
Copy
Manufacturer number 844620 1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Lockable single-hand knife with stainless blade. Handle of aluminium with non-slip inlays and clip.

Advantage:

Quick, easy opening and closing of the blade.

Note:

Please comply with the relevant national offensive weapons regulations! Germany − WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.