Pack of spare blades, 10 pieces

Article no.: 837746
Set price 10 Piece (0,42 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
466 pieces in stock

Select article variation and quantity

Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Content set
Type of product Blade
Material steel
Thickness of blade 0,3 mm
Width of blade 19,3 mm
Length of blade 39,5 mm
Shape of blade rectangular
Blade facets 2-fold
Type of blade rectangular blade
Number of blades 10
Ground standard grind

Identification & Classification

Article number 837746
EAN / GTIN 4002632908088
Manufacturer number 60044.50
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Deutschland, www.martor.de

Description

Version:

With rounded corners, to avoid damaging the working surface due to the blade digging in.

Suitable for:

Scraper No. 837740 / 837741.