{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | SCRAPEX ARGENTAX | |
| Colour | black | |
| Number of tools | 1 | |
| Variant | blunt scraper | |
| Blade can be rotated | no | |
| Material | tool steel | |
| Shape of blade | straight | |
| Width of blade | 39 mm | |
| Replaceable insert | yes | |
| Number of teeth | 1 | |
| Overall length | 165 mm | |
| Total weight | 81,5 g | |
| Length, handle | 100 mm | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | scraper | |
| Handle | handle |
| Article number | 837740 | |
| EAN / GTIN | 4002632906183 | |
| Manufacturer number | 46144.02 | |
| Manufacturer/responsible person | Martor KG, Lindgesfeld 28, 42653 Solingen, Deutschland, www.martor.de |