This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Disc cutter with 1 knife 200

Article no.: 831000 200

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Min. cutting diameter 28 mm
Max. cutting diameter 200 mm
Type of product disc cutter

Identification & Classification

Article number 831000 200
EAN / GTIN 4251484838153
Manufacturer number U2-1
Manufacturer/responsible person ZIRA Präzisions-Gewinde-Werkzeuge, Heinz-Fangman-Straße 6, 42287 WUPPERTAL, Deutschland, www.zira.tools

Description

Version:

Polished Vee beam with graduations. Knife adjustable. With 2 knifes also suitable for cutting rings.

Application:

For producing gaskets of rubber, leather, plastic etc.

Spare part:

Spare knife No. 831100, knife holder No. 831200.