Engineer´s hammer with 3-component handle 300 g

Article no.: 750450 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
325 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Weight without handle 300 g
Handle length 300 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750450 300
EAN / GTIN 8024886007375
Manufacturer number 2100/300G

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged on handle protection collar and additional handle protection sleeve.
Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.