Engineer´s hammer with 3-component handle 1500 g

Article no.: 750450 1500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
83 pieces in stock

Select article variation and quantity

Weight without handle (g) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1.500 g
Handle length 360 mm
Type of product Hammer

Identification & Classification

Article number 750450 1500
EAN / GTIN 8024886010696
Manufacturer number 2100/1500G
Manufacturer/responsible person OSCA - Officine di Cortenova Di Ossola Candido u., Via Provinciale 35, 23813 CORTENOVA (LECCO), Italia, www.osca.it

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged on handle protection collar and additional handle protection sleeve.
Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.