• The item cannot be ordered due to missing prices.

Alternative article:

Universal chisel hand protector

Article no.: 742810

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow
Content single part
Type of product chisel hand protector sleeve
Overall length 120 mm
Material non-specific steel
Handle no grip/ handle available

Identification & Classification

Article number 742810
EAN / GTIN 4016134600012
Manufacturer number 6050010000
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Deutschland, www.novalia-deutschland.de

Description

Version:

Made of plastic (Lupolene).

Advantage:

Protects the hands from injury.

Suitable for:

Chisel with flat-oval shank, item No. 740500; 740600; 740900; 741200; 743300 from length 200 and 743000 size 300 mm.

Note:

Not suitable for items No. 741400; 741450; 742500; 742600 and 743000 size 200 or 743000 size 250.