Modular foam inlay

Article no.: 693355
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
195 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour, green Fir green
Colour green
Number 2
Type of product foam insert
Pre-lasered foam no
Overall width 315 mm
Overall depth 405 mm
Overall height 85 mm
Content set

Identification & Classification

Article number 693355
EAN / GTIN 4045294435707
Manufacturer number 1000003909
Manufacturer/responsible person BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 Zusmarshausen, Deutschland, www.l-boxx.com

Description

Version:

The modular foam inlay is a customisable foam inlay for securely and neatly storing tools and small parts in the L-BOXX® modular plastic case No. 693335 136. The removable grid elements allow the foam to be tailored precisely to the items being held – ideal for professional use in workshops, service centres and industry.

Product features:
Overall dimensions:
Length: 405 mm
Width: 315 mm
Height: 85 mm

Side recess dimensions in each case:
Length: 135 mm
Width: 15 mm
Height: 85 mm

Grid structure:
Grid size: 15 × 15 × 85 mm
Individual grid cubes can be removed, allowing for a customised configuration.
Once removed, the grids cannot be put back together securely.

Foam cover:
Dimensions: 375 × 315 × 10 mm
Without grid – additionally protects the contents from above.

Suitable for:

Plastic carrying case L-BOXX® no. 693330 136.

Supplied with:

Modular foam inlay and foam cover without grid.