Blade screwdriver set with Kraftform handle 5

Article no.: 662210 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
96 pieces in stock

Select article variation and quantity

Number of screwdrivers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 662210 5
EAN / GTIN 4013288101792
Manufacturer number 05258290001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Deutschland, www.wera.de

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Standard:

DIN 5265 Form A

Content:

1 each screwdriver No. 662200: Size 3.5; 4; 5.5; 6.5; 8

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Suitable products