6 mm blade Torx TX9

Article no.: 659922 TX9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
152 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX9
overall length 160 mm
Usable length 80 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659922 TX9
EAN / GTIN 7610733201518
Manufacturer number 215.T 9

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.
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
    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart