Reducer piece 9

Article no.: 649505 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock

Product details

Technical Data

Number of pieces 1
Drive square [x] 1 in
Drive square [y] 3/4 in
Type of product Screwdriver set

Identification numbers & Classifications

Article number 649505 9
EAN / GTIN 4018754013470
Manufacturer number 16030005

Description

Version:

External and internal square drives to DIN 3120.
Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Reducer piece

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.