Reducer piece 7

Article no.: 649505 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
432 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturing process forged
Drive size, square profile 3/4 inch
External diameter, external square drive 34,7 mm
Type of product adapter
Material chromium alloy steel
Surface chromium-plated over nickel
Standard DIN 3123
Overall length 55 mm
Set no
Drive square profile
Output drive External square drive
Content single part

Identification & Classification

Article number 649505 7
EAN / GTIN 4018754013388
Manufacturer number 15030003
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Description

Version:

Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Reducer piece
External and internal square drives to DIN 3120.

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.