Hexagon key L-wrench with pin 3 mm

Article no.: 626070 3
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
189 pieces in stock

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Stock length 20×63 mm
Pin ⌀ 2 mm
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification & Classification

Article number 626070 3
EAN / GTIN 4062406648312
Manufacturer number 626070 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.