Ratchet ring spanner 13 mm

Article no.: 619300 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Product details

Technical Data

Width across flats 13 mm
overall length 139,5 mm
Type of product Spanner

Identification numbers & Classifications

Article number 619300 13
EAN / GTIN 3148511166536
Manufacturer number 70A.13

Description

Version:

Sturdy shank with split ring, which can be assembled around the hexagon nut. The split ring can be used like a ratchet.
With bi-hex.

Application:

Predominantly for union nuts on pipework.
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
    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart