Ratchet ring spanner 11 mm

Article no.: 619300 11
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Width across flats 11 mm
overall length 139,5 mm
Type of product Spanner

Identification numbers & Classifications

Article number 619300 11
EAN / GTIN 3148511166475
Manufacturer number 70A.11

Description

Version:

Sturdy shank with split ring, which can be assembled around the hexagon nut. The split ring can be used like a ratchet.
With hexagonal ring.

Application:

Predominantly for union nuts on pipework.
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
    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart