Hacksaw frame 317 with bimetal blade 24 tpi

Article no.: 580700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
435 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material of the band steel
Alternative saw blade angle 90 degrees
Blade tension max. 750 N
Blade tension adjustable
Type of product hacksaw frame
Material of handle plastic
Overall length 425 mm
Length of blade 300 mm
TPI 24
Material of saw blade bi-metal
Number of saw blades 1
Area of application Metal

Identification & Classification

Article number 580700
EAN / GTIN 7311518240936
Manufacturer number 317
Manufacturer/responsible person SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Deutschland, www.bahco.com

Description

Version:

Sturdy hacksaw frame with maximum 750 N (75 kP) blade tension and comfortable hand grip. Alternative blade setting at 90° for flush cutting. Overall length 425 mm.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

Supplied with:

SANDFLEX® bimetal hacksaw blade No. 582900.