{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe | 35 mm; 40 mm | |
| Material of tip | tungsten carbide | |
| Type of probe | probe with tip | |
| Diameter of spherical point | 8 mm | |
| Point angle | 8 degrees | |
| Type of product | contact point | |
| Overall length | 35 mm; 40 mm | |
| Threaded connection | M4 | |
| Diameter of shaft | 6 mm; 7 mm | |
| Material | steel; tungsten carbide | |
| Content | single part |
| Article number | 445425 8 | |
| EAN / GTIN | 2050002053267 | |
| Manufacturer number | 110038 | |
| Manufacturer/responsible person | H. J. Weisser Messtechnik, Turmstraße 3, 72351 Geislingen-Binsdorf, Deutschland, www.weisser-messtechnik.de |