This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital XT internal micrometer 6-8 mm

Article no.: 428601 6-8

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 6 mm - 8 mm
Selectable display 0.01 / 0.001 mm
Reversible reading mm / inch
Error limit 0,004 mm
Dimension a 1,9 mm
Standard measuring depth 58 mm
Measuring depth with extension 121 mm
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Measurement technology digital
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428601 6-8
EAN / GTIN 5051102216764

Description

Version:

3-point internal micrometer series for blind hole measurement from size 12.5 -16. Fixed carbide measuring jaws, from size 12.5 with carbide inserts. Large, sharp contrast digital display. Measuring spindle through hardened and ground. Reliable measurement without a vernier.

Function:

  • mm / inch selection.
  • Setting 4 preset values.
  • On / Off data storage button.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498948.
Setting rings No. 484030.
Extensions No. 428510.

Note:

Version with Bluetooth transmission on request.

Downloads & documents

Suitable products