Clamping head smooth, Top 52, Clamping ⌀ (0.5 mm increments): 45mm

Article no.: 329966 45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder type collet taper
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 52
Shank length 66 mm
Holder Top 52
Clamping diameter 45 mm
Min. clamping diameter 44 mm
Max. clamping diameter 45,6 mm
External diameter 76,5 mm
Installation length 42 mm
Clamping face version smooth
Clamping profile round
Interface joint 1; joint 2
Type of product clamping head
Content single part

Identification & Classification

Article number 329966 45
EAN / GTIN 2050002051829
Manufacturer number TOP52GR45,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Deutschland, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Smooth version for precision machining.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!