Clamping head smooth, Top 52, Clamping ⌀ (0.5 mm increments): 33mm

Article no.: 329966 33
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the workpiece
Holder type Plain shank
Holder shape Standard
Holder version metric
Holder size, metric 0330 mm
Shank diameter 36,226 mm
Shank length 42 mm
Holder Top 52
Clamping diameter 33 mm
Min. clamping diameter 32 mm
Max. clamping diameter 33,6 mm
Clamping length 42 mm
External diameter 76,5 mm
Length of collet 66 mm
Installation length 60,5 mm
Clamping face version smooth
Clamping profile round
Interface joint 1
Type of product clamping head
Content single part

Identification & Classification

Article number 329966 33
EAN / GTIN 2050002051584
Manufacturer number TOP52GR33,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Deutschland, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Smooth version for precision machining.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!