Clamping head smooth, Top 52, Clamping ⌀ (0.5 mm increments): 3mm

Article no.: 329966 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the workpiece
Holder type Plain shank
Holder shape Standard
Holder version metric
Holder size, metric 0030 mm
Shank diameter 27,566 mm
Shank length 60,5 mm
Holder Top 52
Clamping diameter 3 mm
Min. clamping diameter 2 mm
Max. clamping diameter 3,6 mm
External diameter 76,5 mm
Length of collet 66 mm
Installation length 42 mm
Clamping face version smooth
Clamping profile round
Interface joint 2
Type of product clamping head
Content single part

Identification & Classification

Article number 329966 3
EAN / GTIN 2050002050983
Manufacturer number TOP52GR3,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Deutschland, www.hainbuch.com

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Smooth version for precision machining.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!