Workpiece back-stop, base module, Height h: 15mm

Article no.: 313036 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

Height h (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

n 25 mm
Material Aluminium
Type of product Lathe chuck accessories

Identification & Classification

Article number 313036 15
EAN / GTIN 4062406230234
Manufacturer number 313036 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Stop with 3 magnets at the rear. Steel blue anodised.

Application:

  • For clamping short components.
  • For component ⌀ 15-150 mm.
  • Flexible extension of the height by attaching the magnetic height elements No. 313037 5.

Suitable for:

Three-jaw lathe chucks with jaw width up to 55 mm.

Downloads & documents

Suitable products