Sealing ring for 309615 / 9652 ER 25 15 mm

Article no.: 309630 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

Clamping ⌀ d 15 mm
for type ER 25
Set contents 13
External ⌀ D 21 mm
Type of product Seal

Identification numbers & Classifications

Article number 309630 15
EAN / GTIN 7640128495314
Manufacturer number 9.25.150

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.
All standard ER collet chucks.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.
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
    Clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart