PENTACUT PCH 24-34 toolholder, right-hand, Shank size / insert size: 12/24mm

Article no.: 273924 12/24
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
1 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Shank size 12 mm
Insert size 25 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 6,5 mm
Head length L1 19,5 mm
Overall length L 120 mm
HBH 4 mm
CWN-CWX 0,5 mm - 3,2 mm
axial grooving possible no
Manufacturer's designation PCHR 12-24
Type of product Screw-on toolholder

Identification & Classification

Article number 273924 12/24
EAN / GTIN 7291075172010
Manufacturer number 2301622

Description

Suitable for:

Inserts No. 273937273939.

Downloads & documents

Suitable products