KUB Centron® centring point HSS-TiN 46

Article no.: 236656 46
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
264 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type TiN
⌀ d2 10 mm
suitable for drilling head 46 − 64 mm
Suitability Steel / alu
Type of product Cutter insert for centre drilling and spot drilling

Identification & Classification

Article number 236656 46
EAN / GTIN 4047109055292
Manufacturer number 1086201000
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Description

Suitable for:

Centron No. 236650.