{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | countersunk head | |
| With collar | yes | |
| Nominal length L | 4 mm | |
| Thread size d1 | M1,8×0,20 | |
| Drive profile | tri-square | |
| Drive size | 6IP | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Max. recommended tightening torque | 0,6 Nm |
| Article number | 229722 | |
| EAN / GTIN | 4960664785131 | |
| Manufacturer number | TPC01838 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Deutschland, www.kyocera-unimerco.de |