Insert screws pack of 10 GARANT

Article no.: 219809
Set price 10 Piece (6,37 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
131 pieces in stock

Select article variation and quantity

Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Shape of screw head countersunk head
With collar no
Nominal length 7,1 mm
Thread size M3
Left-hand thread no
Drive profile internal hexagon drive
Drive size 8IP
Thread pitch 0,5 mm
Surface phosphated
Arbor design Vollgewinde
Content set/ assortment
Type of product machine screw
Thread type metric ISO coarse thread
Material steel
Max. recommended tightening torque 1,5 Nm

Identification & Classification

Article number 219809
EAN / GTIN 4045197300522
Manufacturer number 219809
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com