Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 3mm

Article no.: 207154 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
738 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant yes
Wet minimum suitable
Wet maximum suitable
Manufacturer’s designation VHM-Vollradiusfräser
Interface position on the machine
Holder type Plain shank
Interface coding ZYL00300105
Holder shape plain shank
Holder version metric
Holder size, metric 0030 mm
Dry machining suitable
Holder tolerance class h6
Shank diameter 3 mm
Shank length 49,11 mm
Holder diameter, lower dimension 2,994 mm
Oil suitable
Shank type HA
Air suitable
Tool material solid carbide
Machining group K (cast iron); M (stainless steel); P (steel)
Cutting media, manufacturer’s designation VHM
Coating TiAlN
Cutter diameter 3 mm
Tolerance of cutter diameter tolerance class ISO
Tolerance Class h10
Cutting edge length 8 mm
Head length 8 mm
Shoulder length 8 mm
ISO milling cutter type K
Relief angle 6 degrees
Side rake angle 16 degrees
Number of effective cutters, peripheral side 2
Number of effective cutters, end face 2
Twist direction right-hand
Twist angle 30 degrees
Helical pitch 9,424 mm
Radius 1,5 mm
Direction of infeed horizontal, oblique and vertical
Interface joint 1
Gauge length 16,89 mm
Overall length 63 mm
Functional length 0 mm
Weight 20 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard Werksnorm
Data carriers without data carrier
Machining method Copy milling
Colour ring without
Type of product round profile mill
Correction factor fz 1,25
Cutting depth min. 0,01 mm
Max. cutting depth 8 mm; 0,15 mm

Identification & Classification

Article number 207154 3
EAN / GTIN 4062406264871
Manufacturer number 207154 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Successor product to No. 207155.