• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • Service articles cannot be ordered separately, but must be added to the matching article.

Shank grinding HE

Article no.: 129100 HE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shank grinding
Standard DIN 6535 HE

Identification & Classification

Article number 129100 HE
EAN / GTIN 2050001113986

Description

Version:

DIN 6535 HE – very sturdy and excellent protection against being pulled out!

The HE-shank according to DIN 6535 has a cylindrical base geometry with h6 tolerance and an inclined clamping face. During clamping in a “Whistle Notch” holder, the inclined clamping face presses the tool into the chuck. This prevents the tool from being pulled out of the chuck and ensures reliable clamping in a very sturdy set-up.

Advantage:

  • Very sturdy – especially during drilling work.
  • Compatible with Whistle Notch holders
  • Prevents the tool from being pulled out of the chuck

Recommendation:

To ensure correct operation, HE shanks should only be used in Whistle Notch holders.

Note:

Form HB and HE supplied at the same price as HA.
For HB shank please add product code No. 129100HB.
For HE shank please add product code No. 129100HE.
Not suitable for shrink-fit or hydraulic chucks.

Downloads & documents

Suitable products