• The item cannot be ordered due to missing prices.

Overshoes set, 50 pieces, white, Type: PVC

Article no.: 098398 PVC

Select article variation and quantity

Type Set price 50 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PVC
ESD protected area (EPA) yes
Colour white
Gender Unisex
Standard EN 14126; EN 61340
Outer material PVC
Material of sole Polyurethane (PU)
Min. size EU 40
Slip resistance yes
Toe protection cap no
Penetration-resistant sole yes
Closed heel yes
Fuel resistance of sole yes
Anti-static properties yes
Energy absorption capacity in the heel area yes
No penetration by water for at least 60 minutes yes
Waterproof yes
Max. size EU 46
Protection class no protection class
Closure Elasticated band
Shoe feature metal-free sole
Type of product Overshoes

Identification & Classification

Article number 098398 PVC
EAN / GTIN 4045197978004
Manufacturer number 098398 PVC
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Overshoes of micro-porous fleece with rubber cord. Flexible and breathable.
Non-slip PVC sole for longer working life.

Warning:

Intended use
  • Protects against infectious agents, electrical discharge and, to a limited extent, against liquid chemicals.
  • Wear over footwear.
  • Discard after use.

Reasonably foreseeable misuse
  • No protection is offered against mechanical and thermal hazards.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.