Work positioning rope ERGOGRIP SK 12, Length: 2m

Article no.: 098132 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
26 pieces in stock

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ERGOGRIP
Manufacturer’s designation ERGOGRIP SK 12
Colour yellow; red; white
Thickness of rope 12 mm
Type of product rope
End of rope/sling Carabiner; Carabiner
Overall length 2 m
Material Aluminium; Polyamide
Standard EN 358
Weight 0,73 kg

Identification & Classification

Article number 098132 2
EAN / GTIN 4030281052852
Manufacturer number L-0030-2
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 Neuwied, Deutschland, www.skylotec.com

Description

Version:

ERGOGRIP SK 12. Work positioning rope for workplace positioning. Extremely good edge stability, abrasion-resistant and long service life. Can be easily adjusted with one hand. Polyamide rope (d = 12 mm) and aluminium carabiner.

Standard:

EN 358