• The item cannot be ordered due to missing prices.

Alternative article:

Banded earplugs conical

Article no.: 097690

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour, black Jet black
Colour, orange Signal orange
Part described Bügel; Stöpsel; Verbindungselemente
Colour grey; orange; black
Variant headbands
Material of the band ABS plastic
Material of earplugs Polyurethane (PU)
Plug properties deformable
Type of product banded earplugs
SNR value (noise attenuation) 20 dB
Noise attenuation passive
Reuse reusable

Identification & Classification

Article number 097690
EAN / GTIN 4045197878731
Manufacturer number 097690
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hearing protection with ergonomically shaped band and tapered PU earplugs for all sizes of auditory canal. The earplugs are made of two components and are therefore particularly comfortable to exchange. Due to a practical joint function the earplugs are individually adjustable and the band can be worn in several positions. SNR = 20 dB (H = 25 dB, M = 15 dB, L = 13 dB).

Optional extras:

No. 097691 spare earplugs set

Downloads & documents

Suitable products