{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 87021 | |
| ESD protected area (EPA) | no | |
| Colour | grey; white | |
| Size EU | 42 | |
| Gender | Unisex | |
| Standard | EN ISO 20344; EN ISO 20347 | |
| Outer material | smooth leather | |
| Material of sole | Polyurethane (PU) | |
| Slip resistance | yes | |
| Protection class | OB | |
| Closure | hook-and-loop fastener; slip-in | |
| Shoe feature | heat-resistant shoe; oil-resistant | |
| Heat-resistant up to | 180 °C | |
| Type of product | Clogs |
| Article number | 092965 42 | |
| EAN / GTIN | 5902666469823 | |
| Manufacturer number | 87021-42 | |
| Manufacturer/responsible person | Abeba Spezialschuh-Ausstatter GmbH, Schlackenbergstraße 5, 66386 Sankt Ingbert, Deutschland, www.abeba.com |