Permanent marker set, edding 3000 10 pieces, Type: SET

Article no.: 085146 SET
Set price 10 Piece (2.69 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
178 pieces in stock

Select article variation and quantity

Type Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation edding 3000
Number 10 pcs.
Writing colour yellow; grey; green; green; turquoise
Shape of tip round tip
Min. line thickness 1.5 mm
Max. line thickness 3 mm
Suitable for material glass; metal; paper; plastic
Characteristics abrasion resistant; waterproof
Content Set
Type of product Permanent marker

Identification & Classification

Article number 085146 SET
EAN / GTIN 4004764926978
Manufacturer number 4-3000099
Manufacturer/responsible person edding Vertrieb GmbH, An der Feldmark 9B, 31515 Wunstorf, Germany, www.edding.com

Description

Version:

edding 3000, permanent marker with round point, line thickness approx. 1.5-3 mm, waterproof and abrasion-resistant. Barrel made of 100% recycled aluminium (post-consumer recycled material).

Application:

For marking almost all materials, such as paper, cardboard, metal, glass, plastic.

Supplied with:

1 pen each in light green, grey, ochre, turquoise, olive green, light orange, steel blue, dark brown, carmine red and red violet.