Quik Stik® solid coloured crayon in a twist-up holder, Print colour: W

Article no.: 085096 W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
127 pieces in stock

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Farbstift mit Drehhalter Quik Stik®; Quik Stik®
Length 140 mm
Writing colour white
Shape of tip round tip
Min. drying time 5 min
Max. drying time 7 min
Max. operating temperature range 200 °C
Suitable for material ceramic; glass; metal; paper; plastic; steel; stone; tiles; wood
Characteristics quick-drying; uV-resistant; water-resistant
Content individual piece
Type of product Permanent marker

Identification & Classification

Article number 085096 W
EAN / GTIN 048615288802
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 Blyes, France, www.lacoindustries.com

Description

Version:

Solid coloured crayon Quik Stik® in a handy rotary casing of plastic. Ideal for fine line markings on smooth or rough surfaces. Temperature-resistant up to 200 °C.

Application:

Quick-drying (5 − 7 minutes), intense markings on practically all surfaces. Resistant to UV and water.
Also suitable for use on wet or oily surfaces.