• The item cannot be ordered due to missing prices.

Thread sealant, 50 ml, Manufacturer ID: 577_EGFI

Article no.: 083321 577_EGFI

Select article variation and quantity

Manufacturer ID Price per Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS07: Exclamation mark; GHS09 harmful to the environment
Type of product Sealant

Identification & Classification

Article number 083321 577_EGFI
EAN / GTIN 5010266011998
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Deutschland, www.loctite.de

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Immediate effect, leak-proof against low forces, suitable for all metals.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.