Plus extraction nozzle, Type: 1

Article no.: 082313 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Absaugdüse Plus, Typ: 1
Colour transparent
Internal diameter of nozzle 85 mm
Width of nozzle outlet 85 mm
Height of nozzle outlet 230
Type of product nozzle
With pipe yes
Connection inserting/attaching
Shape of nozzle outlet rectangular
Suitable for air; particles
Material plastic
Overall length 230 mm
Through-coolant no

Identification & Classification

Article number 082313 1
EAN / GTIN 4003008095241
Manufacturer number 0CA10-5004
Manufacturer/responsible person ERSA GmbH, Leonhard-Karl-Straße 24, 97877 Wertheim, Deutschland, www.kurtzersa.de

Description

Version:

Plus extraction nozzle 230 × 85 mm transparent for filter unit EASY ARM 1 (No. 082303 size 1) and EASY ARM 2 (No. 082304 size 2).

Note:

In combination with Omniflex extraction arm, you need the Omniflex nozzle coupling (0CA10-9006).