This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Inspection mirror, plastic 23 mm

Article no.: 081625 23

Select article variation and quantity

Mirror dimensions (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 270 mm
Mirror ⌀ 23 mm
Type of product Mirror

Identification & Classification

Article number 081625 23
EAN / GTIN 2050001671851
Manufacturer number 470/05
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Deutschland, www.bauer-boecker.de

Description

Version:

Mirror with metal surround, chrome-plated shank.
Plastic frame, fully insulated handle.