Coupling adaptor with Stream-Line, Hose connection internal ⌀ (nominal bore): 8mm

Article no.: 080303 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CEJN 310
Internal diameter of hose 8 mm
Type of product nipple
Number of pieces 1 pcs.
Type of connection hose connection
Standard ISO 228

Identification & Classification

Article number 080303 8
EAN / GTIN 7391390419156
Manufacturer number 103105062
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Deutschland, www.cejn.de

Description

Version:

Complies with ISO standard B.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.