Chip suction hose set DN50

Article no.: 078545 DN50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation DN50
Colour grey
Connection type, input Plug-in nipples
Connection type, output Plug-in nipples
Type of product Schlauch
Shape of hose helical
Material of hose Plastic
Internal diameter of hose 50 mm
Overall length 4 m
Connection Output; Input
Suitable for chips

Identification & Classification

Article number 078545 DN50
EAN / GTIN 4005337616814
Manufacturer number 61681
Manufacturer/responsible person Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 Bellenberg, Deutschland, www.nilfisk-alto.de

Description

Version:

Special chip suction hose for vacuuming up metal chips, including rubber oblique-end nozzle No. 078546 size 7868. Suitable for No. 078541, all sizes.