Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      GARANT

      GARANT textile tool bags

      Robust and functional for both work and leisure.

      textiltaschen_800x400.jpg

      Moves more than just your tools: The latest GARANT textile tool bags, robust and functional – for both work and leisure.

      Functionality that lightens the load: Sturdy workmanship and the use of high-quality components make GARANT textile tool bags reliable and modern companions in your day-to-day working life. The complete collection of the latest bag generation consists of light and hard-wearing nylon, not of heavy and, at times, water-sensitive leather as is usually the case. Your tools and documents thereby get to where they need to be safely and conveniently. Take advantage of the high-quality and attractive products in the new GARANT textile bag collection. The range consists of a tool shoulder bag, a backpack and an installation case.

      Hands free but well in hand

      rucksack_1164x450.jpg

       

      Tool backpacks are particularly useful in areas where it is imperative that both hands are kept free.

      1. Padded carrying handle
      Allows comfortable handling.

      2. Laptop and tablet compartment
      Two separate, padded compartments for a laptop up to 15″ and a tablet.

      3. Side compression straps
      Are used to reduce volume and mount additional equipment on the outside.

      4. Ergonomic body contact back system
      With ventilation channels that guarantee free circulation of air and ensure a tight and secure fit on the back. Together with the chest strap, the back system provides perfect load transfer.

      5. Reflector
      For optimum visibility, even in the dark.

      6. Organisational compartment
      Two storage compartments and a key holder provide space to store business cards, pens, a mobile phone and much more.

      7. Large main compartment
      Two inside pockets that, for example, provide space for socket sets, and a removable tool board with 32 shaft pockets.

       

      minimum weight but maximum stability

      installateurtasche_800x1200.jpg

      A carrying handle made from an extruded aluminium profile forms a stable unit together with high-strength carrier plates.

      1. Ergonomic carrying handle
      Is mounted with four screws on each side; two of these directly in the handle and two through the material with extra stabiliser plates. The torsion and twisting forces are thereby counteracted and it allows heavy weights to be carried.

      2. Cover with zip fastener
      An opening in the cover, which can be closed using a hook-and-loop fastener, allows the carrying handle to be used optimally, even when the bag is closed. When it is not being used, the cover can be easily and conveniently stored in a pocket designed for this purpose.

      3. Shoulder carrying strap
      Adjustable with removable shoulder strap.

      4. Exterior pockets
      There is a long exterior pocket on the front side with a zip fastener compartment, reflector and key holder as well as two shorter exterior pockets on the opposite side.

      5. Large main compartment
      For storing loose tools. 13 additional shaft pockets with elastic collar.

      Space for tools, laptop and other items

      umhaengetasche_800x1200.jpg

      As well as carrying a 15” laptop, tools can also be stored in this bag at the same time.

      1. Large main compartment
      For documents up to A4. Seven shaft pockets, 20 rubber straps and two mesh pockets with elastic collar for storing tools.

      2. Padded carrying handle

      Allows comfortable handling.

      3. Laptop compartment
      Separate, padded compartment for laptops up to 15“.

      4. Organisational pocket
      Extensive range of compartment combinations offers plenty of storage space for business cards, a key holder and mobile phone.

      5. Cover
      In order to protect the contents of this bag from the effects of the weather, the cover can be closed using both a hook-and-loop fastener and buckles. There is also an integrated zip fastener pocket on the front side.

      6. Shoulder carrying strap
      Adjustable with removable shoulder pad.

      Produktvideo

      GARANT Textil-Werkzeugtaschen

      GARANT Textil-Werkzeugtaschen

      Die Serie der GARANT Textil-Werkzeugtaschen besteht aus einem Rucksack, einer Installateur-Tasche und einer Werkzeugumhängetasche. Durch speziell entwickelte Tragesysteme verfügen die Taschen über einen hohen Tragekomfort. Im Gegensatz zu schwerem und mitunter wasserempfindlichem Leder, bestehen alle Taschen aus leichtem und strapazierfähigem Material.  Die stabile Verarbeitung und die Verwendung hochwertigster Komponenten macht die GARANT Taschen zu einem zuverlässigen und modernen Begleiter in Ihrem  Arbeitsalltag.

       

      Products and more information

      You can find all products from our GARANT range of tool bags in our online shop, e.g. the textile installation case (product No. 692240) or the textile tool backpack (product No. 692220).
      Here is the example of the tool shoulder bag: