Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      GARANT

      GARANT diamond grinding points

      Perfect for processing fibre-reinforced composite materials.

      LP_GARANT_DiamantStifte_01_800x550.jpg

      Top-class for lightweight construction:
      GARANT diamond grinding points with vacuum-brazed bonding.

      Diamond is considered to be the hardest abrasive and is therefore called a "superabrasive". This characteristic is the reason for the superior lifetime of diamond tools.

      The grit size of diamond tools is stated in μm and corresponds to the average grit diameter. The larger the number, the coarser the grit – the smaller the number, the finer the grit.

      LP_GARANT_DiamantStifte_03_800x1104.jpg

      1. Galvanic metal bonding

      The abrasive grit is applied to a metal blank in an electro-chemical process. The metallic deposit (nickel layer) bonds the abrasive grit to the metal blank. At least 50 % of the abrasive grit is embedded in the bonding.

       

       

      2. Brazed metal bonding


      Abrasive grit and metal blank are joined with special solder in a vacuum furnace. The thin solder layer makes a grit protrusion of up to 70% possibleberstand von bis zu 70%.
      - High stock removal rate
      - Aggressive grinding behaviour
      - Low tendency to clog
      - Improved grit adhesion

      Products and further information

      Here you can find the diamond grinding points in our eShop