{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench height | 820 mm | |
Worktop length | 1.000 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 30 mm | |
Safe working load | 450 kg | |
Weight | 36 kg | |
Type of product | Folding workbench |
Article number | 929610 1000 | |
EAN / GTIN | 2050002019034 | |
Manufacturer number | KT1000HO |