Sack truck with pneumatic tyres 1115L

Article no.: 919900 1115L
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
Type 1115L
Height 1.150 mm
Width 590 mm
Carrying plate length 150 mm
Carrying plate width 400 mm
Wheel ⌀ 260 mm
Safe working load 250 kg
Material of wheel Pneumatic tyres
Weight 12 kg
Type of product Sack truck

Identification numbers & Classifications

Article number 919900 1115L
EAN / GTIN 4017976011158
Manufacturer number B1115L

Description

Version:

Welded tubular steel frame, safety handles of plastic.
Made of welded steel tube frame with sheet steel carrying plate. Pneumatic tyres on plastic rims with roller bearings.

Colour:

Brilliant blue RAL 5007 powder−coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart