Strap fall shock absorber EN 355 2 m

Article no.: 098130 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Product details

Technical Data

Manufacturer's designation 2 m EDGE MAN
Length 2 m
Standard EN 355
Weight 1,26 kg
Carabiner hook CS20
Type of product Strap fall shock absorber

Identification numbers & Classifications

Article number 098130 2
EAN / GTIN 3660681042200
Manufacturer number 1017916

Description

Version:

Manyard edge. Edge tested and stretchable connector with fall indicator and integrated energy absorber. Screw carabiner of steel with an opening width of 30mm and a scaffolding hook of aluminium with an opening width of 65mm.

Standard:

EN 354; EN 355

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart