Adjustable hand reamer set, in a wooden box 11 pieces GARANT

Article no.: 160800 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Number of reamers Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Application for type of drilling: for through hole
  • Colour ring: without

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of reamers 11
Tool material HSS
Standard Manufacturer’s standard
Application for type of drilling for through hole
⌀ range 8 mm - 31,5 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160800 11
EAN / GTIN 4045197251336
Manufacturer number 160800 11

Description

Version:

Assortment of hand reamers No. 160600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart