Boring bar set steel right SET06 mm HOLEX

Article no.: 260036 SET06
Set price 4 Piece (65,84 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0608H SCLCR/L06; A0810J SCLCR/L06; A1012K SCLCR/L06; A1216M SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm; 11 mm; 13 mm; 16 mm
Centre offset L3 4 mm; 6 mm; 7 mm; 9 mm
Clamping height L2 7 mm; 9 mm; 11 mm; 15 mm
Neck width L4 6 mm; 8 mm; 10 mm; 12 mm
Head length L1 22 mm; 27 mm; 33 mm; 42 mm
Overall length L 100 mm; 110 mm; 125 mm; 150 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260036 SET06
EAN / GTIN 4045197656629
Manufacturer number 260036 SET06

Description

Supplied with:

Plastic case

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart