{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 25 mm | |
Scale divisions | 0,001 mm | |
Error limit | 2 µm | |
Spindle ⌀ | 6,35 mm | |
Spindle pitch | 0,5 mm | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number | 421515 0-25 | |
EAN / GTIN | 4946368672908 | |
Manufacturer number | 293-240-30 |