Test leads 1 mm

Article no.: 473318 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
269 pieces in stock

Product details

Technical Data

Measuring tips ⌀ 1 mm
Test prod ⌀ 4 mm
Cable length 1,2 m
Overvoltage category CAT II 600 V
Type of product Test prod

Identification numbers & Classifications

Article number 473318 1
EAN / GTIN 095969096188
Manufacturer number FLUKE TL40

Description

Version:

Test leads, 2-piece red / black, test lead ⌀ = 4 mm.
TL40 probe leads with retractable tip 0 – 76 mm.

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Digital multimeters No. 473322; 473325.